This item is Discontinued.

Zep Parts Washer Filter, 15" H, 6" W 901301

Parts Washer Filter, 15" H, 6" W (Discontinued)

  • Mfr # 901301
  • Zoro # G2977126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901301
Zoro #
G2977126
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
7 in
Width (In.)
6 in
Height (In.)
15 in
Overall Depth
7 in
Overall Width
6 in
Overall Height
15 in

Details

Item
Filter System
Material
Metal
Temp. Range (F)
Ambient
Accessory Type
Parts Washer Filter
For Washer Type
Parts Washer
Compatible with Brand
Zep
Compatible Parts Washer Manufacturer Model Number
Zep Dyna Clean
For Solution Base Type
Solvent-Based
Product Type
Filter System

Description

Filter System, Product Type Filter System, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Dyna Clean, For Washer Type Parts Washer, For Solution Base Type Solvent-Based, Material Metal, Overall Depth 7 in, Overall Height 15 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.