Shop Alternate Products
This Product is Discontinued
Zep
Parts Washer Filter, Blue, 15" H, 6" W (Discontinued)
Mfr # 942101
Zoro # G2974073
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (F) Ambient
- Width (In.) 6 in
- Material Aluminum/Polypropylene
- Depth (In.) 7 in
- Height (In.) 15 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.