Shop Alternate Products
This Product is Discontinued
Zep
Parts Washer Platform, Blue, 6" H, 24" W (Discontinued)
Mfr # 916501
Zoro # G2976986
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Metal
- Depth (In.) 20 in
- Temp. Range (F) Ambient
- Width (In.) 24 in
- Color Blue