Penetrant, 20 oz, Aerosol Spray Can, 12 PK
- Mfr # 019-B41801
- Zoro # G422449965
product price:Â
$
279.99
/pk of 12, $23.33/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 019-B41801
- Zoro #
- G422449965
- UPC #
- 690858641809
- Country of Origin
- United States
Details
- Item
- Penetrant
- Container Type
- Aerosol Spray Can
- Container Capacity
- 20 oz
Description
Zep 45 SIDEWINDER Superior Penetrant, 20 oz, Aerosol Can
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.