Zoro Homepage

Penetrant, Petroleum Base, Drum

  • Mfr # 143485

  • Zoro # G5092013


product price: $1,813.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
130 Degrees F
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143485
Zoro #
G5092013
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Penetrating Lubricant
Container Type
Drum
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
130 Degrees F
Color
Brown
Lubricant Color
Brown
Lubricant Container
Drum
Flash Point
103 Degrees F
Specific Gravity
0.82
Series
Zep Preserve
Application
Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
Net Weight
7040 oz.
GHS Flammability Rating
Flammable Liquid (Category 3)
Penetrant Base
Petroleum
VOC Content
49.4 %
50 State VOC Compliant
No
Odorless
Yes
NSF Rating
Not Rated
Operating Temp. Range
0 Degrees F to 130 Degrees F
Net Fill
55 gal
Lubricant Base Material
Mineral Oil
Flammability
Flammable
Lubricant Base
Mineral Oil
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Base Lubricant
Mineral Oil
Container Capacity
55 gal
Operating Temperature - Maximum
130 Degrees F
Primary Additives
Silicone
Operating Temperature - Minimum
0 Degrees F
Metal Detectable Container
Metal Detectable
Odor
Odorless

Description

Penetrating Lubricant, Zep, Zep Preserve, Net Fill 55 gal, Container Size 55 gal, Drum, Mineral Oil, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 130 Degrees F, Not Rated NSF Rating, No 50 State VOC Compliant, 49.4 Percent VOC Content, Brown, Odorless Yes, Flammable, Flammable Liquid (Category 3), Flash Point 103 Degrees F, Not Applicable Military Standard, USDA Certified Biobased Product Not USDA Certified Biobased Product

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.