Shop ZEP
See all product information
Create Account
PREMIUM PET CARPET SHAMPOO, Gallon Size, 4PK
- Mfr # ZUPPC128
- Zoro # G124174783
product price:Â
$
87.15
/pk of 4, $21.79/ea
Key Features
Fragrance
Pleasant
pH
8.5-9.5
Color
Clear
Primary Chemical
Water Based
Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUPPC128
- Zoro #
- G124174783
- UPC #
- 20021709022715
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Fragrance
- Pleasant
- pH
- 8.5-9.5
- Color
- Clear
- Primary Chemical
- Water Based
- Material
- Liquid
- Item
- Carpet Cleaner and Shampoo
Description
Zep Concentrated Premium Pet Carpet Shampoo eliminates tough pet stains and odors and protects against re-soiling. This concentrated formula makes up to 25 gallons of carpet cleaner and can be used in rental, home and commercial carpet cleaning machines. The professional strength, low-foam solution makes tackling tough pet stains easy.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.