Zoro Homepage

Sanitizer, 1 gal. Pail, Slight, Light Red-Orange, 4 PK

  • Mfr # 155424

  • Zoro # G6538688


product price: $143.99
/pk 4, $36.00/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Fragrance
Slight
Color
Light Red-Orange
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155424
Zoro #
G6538688
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Container Type
Pail
Fragrance
Slight
Color
Light Red-Orange
Item
Sanitizer
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Wet Contact Time
1 to 10 min.
Effective to Remove
VOC Content
1.0%
Flash Point
208 Degrees F
Degreaser Container Type
Jug
Cleaner Container Type
Jug
Recommended Dilution
0.189583333
Includes Chemical
Quat
Item - Disinfectants and Sanitizers
Sanitizer
Cleaner Form
Liquid
Disinfectant Efficacy
Net Weight
36
For Use With
Sanitizer for inanimate, non-porous hard surfaces
Standards
EPA Registered
Application
Bakeries, nursing homes, and hospitals, along with restaurants, cafeterias, are all suitable locations for this product.
Targeted Pathogens
Listeria; Salmonella
EPA Registration Number
1839-86-1270
Surfaces for Use On
Hard Nonporous Surfaces
Properties
No Rinse Required
Product Series
Provisions No Rinse Sanitizer
Rinse Required
No
EPA Registered
Yes
NSF Rating
Not Rated

Description

Disinfectant and Sanitizer, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1/4 oz per gal, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens Listeria Monocytogenes, Pseudomonas Aeruginosa (Pseudomonas), Salmonella Enterica, SARS-CoV-2, Staphylococcus Aureus (Staph), Product Series Provisions No Rinse Sanitizer

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.