Zoro Homepage

Sorbent Pad, 36 gal, 18 in x 16 in, Oil, White, Polypropylene

  • Mfr # 229901

  • Zoro # G2978544


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
36 gal
Material
Polypropylene
Size
18 in x 16 in
Product Type
Sorbent Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229901
Zoro #
G2978544
UPC #
-
Country of Origin
United States

Dimensions

Size
18 in x 16 in
Length
16 in
Width
18 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
36 gal
Material
Polypropylene
Product Type
Sorbent Pad
Color
White
Perforated
Not Perforated
Volume Absorbed Per Pkg.
36 gal.
Layers of Construction
1
Absorbency Weight
Light
Perforations
No
Volume Absorbed Range
30 to 39 gal
Item - Spill Control
Absorbent Pad
UV Resistant
No
Features
Provides Continuous Pick-up of Spilled or Leaking Liquids
Includes
(100) Pads
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Spill Control - Fluids Absorbed
Oil-Based Liquids
Series
2299
Volume Absorbed (Pack, Each)
36 gal/pk, 0.36 gal/pad
Quantity/Tablet
100
Color/Pattern
White
Volume Absorbed Per Pad
36 gal
Connector Material
No Connector
Foot Traffic
Light
Number of Pads
100
Sorbent Capacity
36 gal (100 Pads)
Connector Type
No Connector
For Use With Chemical or Metal Type
Oil Only
Dispenser Box
No
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
36 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil Only, Size 18 in x 16 in, Volume Absorbed Per Pad 36 gal, Volume Absorbed per Pkg. 36 gal, Color/Pattern White, Material Polypropylene, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.