Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65435
Zoro #
G5519110
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Tire Dressing
Type
Non-Silicone
Color
Clear
Appearance
Liquid
Container Type
Pail
For Use With
Tires, Vinyl, Leather, Rubber, Wood, Acrylic, Plexiglas, Plastic Surfaces, Automotive Repair Shops, Car Washes, Cleaning & Maintenance Services, Eating & Drinking Establishments, Equipment Rental & Leasing Services
Contains
Water Based Non-Silicone Emulsion
pH
6.4 pH
Fragrance
Bubblegum
Cleaner Type
Tire Shine Dressing
Base Type
Water
Series
Sili-Free Tire Dressing
Specific Gravity
1.05
Minimum pH Level
7
Use Location
Exterior, Interior
Butyl-Free
Butyl-Free
Features
Contains no Harmful Solvents, Penetrates and Protects Tire Surfaces by Imparting a Delicate Gloss, Protects Surfaces from Ozone, Ultraviolet Rays and Oxygen that Crack, Dull, Harden or Rot Materials, Water-Based
Product Form
Liquid
Maximum pH Level
8
Compatible Surface Material
Acrylic, Leather, Plastic, Plexiglass, Rubber, Vinyl, Wood
Description
Tire Dressing, Cleaner Type Tire Shine Dressing, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Interior, Compatible Surface Material Acrylic, Leather, Plastic, Plexiglass, Rubber, Vinyl, Wood, Butyl-Free Butyl-Free, Color Clear, Minimum pH Level 7, Maximum pH Level 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.