Truck And Trailer Wash, 35 lb, Pail, Powder, Red
Mfr # 40737
Zoro # G5526171
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Cleaner Type
Truck and Trailer Wash
Container Size
35 lb
Product Form
Powder
Base Type
Water
Butyl-Free
Contains Butyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40737
Zoro #
G5526171
UPC #
-
Country of Origin
United States
Dimensions
Container Size
35 lb
Details
Item
Car and Truck Wash
Cleaner Type
Truck and Trailer Wash
Product Form
Powder
Base Type
Water
Butyl-Free
Contains Butyl
Color
Red
Fragrance
Pleasant
Removes
Road Film, Soil
pH
9.0 to 9.5 pH
Contains
Alkaline Builders, Surfactants
For Use With
Car Wash Operations for both Manual and Automatic Application
Container Type
Pail
Standards
VOC Compliant
Use Location
Exterior
Maximum pH Level
9.5
Minimum pH Level
9
VOC Content Weight Percentage
.1%
Biodegradable
Biodegradable
Features
Series
Formula 4358
Description
Car/Truck Wash, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Powder, Container Type Pail, Container Size 35 lb, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Contains Butyl, Color Red, VOC Content Weight Percentage 0.1 Percent, Standards VOC Compliant, Minimum pH Level 9, Maximum pH Level 9.5, Removes Road Film, Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.