Shop ZEP
See all product information
Create Account
Vehicle Wash, Truck and Trailer Wash, 5 gal, Contains Butyl
- Mfr # M82735
- Zoro # G5528233
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Contains Butyl
Color
Clear, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M82735
- Zoro #
- G5528233
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Wash
- Cleaner Type
- Truck and Trailer Wash
- Product Form
- Liquid
- Base Type
- Water
- Butyl-Free
- Contains Butyl
- Color
- Clear, Red
- Compatible Surface Material
- Plastic
- Fragrance
- Butyl
- Removes
- Grease, Oil, Soil
- For Use With
- Auto, Bus, Truck
- Contains
- 2-Butoxyethanol, 4-Nonylphenol Branched, D-Glucopyranose, Decyl Octyl Glycosides, Ethoxylated, Oligomers, Sodium Hydroxide, Sodium Xylenesulfonate, Tetrasodium Ethylenediaminetetraacetate
- pH
- 13.0 to 14.0 pH
- Container Type
- Pail
- Series
- Bulldog
- Standards
- OSHA Compliant
- VOC Content Weight Percentage
- 0.5 %
- Use Location
- Exterior
- Specific Gravity
- 1.14
- Maximum pH Level
- 14
- Minimum pH Level
- 13
- Wire Color
- Clear, Red
Dimensions
- Container Size
- 5 gal
Description
Vehicle Wash, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Compatible Surface Material Plastic, Butyl-Free Contains Butyl, Color Clear, Red, VOC Content Weight Percentage 0.5 Percent, Standards OSHA Compliant, Minimum pH Level 13, Maximum pH Level 14, Removes Grease, Oil, Soil, Fragrance Butyl, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Bulldog, Sheet Length Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.