URINE REMOVER TRIG SPRAYER, QT, 12PK
- Mfr # ZUURMV32
- Zoro # G813792922
product price:
$
66.19
/pk of 12, $5.52/ea
Key Features
Surfaces for Use On
Hard Nonporous Surfaces, Soft Surfaces
Series
No Series
Cleaner Form
Liquid
Fragrance
Pleasant
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUURMV32
- Zoro #
- G813792922
- UPC #
- 21709024739
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
Details
- Item
- Urine Remover
- Surfaces for Use On
- Hard Nonporous Surfaces, Soft Surfaces
- Series
- No Series
- Cleaner Form
- Liquid
- Fragrance
- Pleasant
- Color
- Clear
- Application
- Bathroom, Stain Remover, Urine Remover
- Primary Chemical
- Water Based
- Ready to Use/Concentrated
- RTU
- pH Value
- 5-5.5
Description
This professional strength oxy formula eliminates urine, feces and vomit stains & odors while helping to protect against future re-soiling. Formulated with fast-acting peroxide, this cleaner is ideal for both household and commercial use in bathrooms, kitchens, and indoor and outdoor living spaces.
- • Removes Pet & Human Urine Stains In One Step
- • For Use On Hard And Soft Surfaces
- • Just Spray & Wipe
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.