Lemon Scent All Purpose Cleaner Liquid 32 oz
- Mfr # 1920075352
- Zoro # G906601339
Key Features
Specifications
Product Information
- MFR #
- 1920075352
- Zoro #
- G906601339
- UPC #
- 19200753524
- Country of Origin
- United States
Dimensions
- Container Size
- 32 fl oz
Details
- Item
- All Purpose Cleaner
- Cleaner Form
- Liquid
- Rinse Required
- No
- Targeted Pathogens
- Coronavirus, Bacteria, Viruses, Germs
- Surfaces for Use On
- Hard, Non-Porous Surfaces
- Fragrance
- Lemon
Description
Lysol All-Purpose Cleaner eliminates viruses, bacteria, soap scum, and tough grease. From kitchens to bathrooms to common household areas. Lysol All Purpose Cleaner helps achieve fresh, healthy surfaces. Cutting through tough grease and soap scum, it kills 99.9% of germs to help provide peace of mind for busy families. Lysol All-Purpose Cleaner provides long-lasting freshness and can be used on hard, non-porous surfaces in the kitchen, bathroom and other areas of the home. Turn nozzle to desired position to operate. To Clean/Deodorize: Spray surface until thoroughly wet. Wipe with a clean cloth or sponge. No rinsing required. To Clean Soap Scum and Greasy Soil: Allow product to sit to penetrate soil before wiping clean. Repeat if necessary.
- • Advanced formulation offers superior grease-cutting performance
- • Kills the COVID-19 virus
- • Provides long lasting freshness
- • Can be used on hard, non-porous surfaces in the kitchen, bathroom and other areas of the home
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.