Vehicle Wash, Truck and Trailer Wash, 35 lb, Contains Butyl
Mfr # 278733
Zoro # G5525038
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Cleaner Type
Truck and Trailer Wash
Product Form
Powder
Base Type
Water
Butyl-Free
Contains Butyl
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
278733
Zoro #
G5525038
UPC #
-
Country of Origin
United States
Dimensions
Container Size
35 lb
Details
Item
Vehicle Wash
Cleaner Type
Truck and Trailer Wash
Product Form
Powder
Base Type
Water
Butyl-Free
Contains Butyl
Color
Red
Fragrance
Pleasant
For Use With
Auto, Bus, Truck
Contains
2-Propenoic Acid, 4-Nonylphenol Branched, Ethoxylated, Sodium Carbonate, Sodium Salt, Telomer with Sodium Hydrogen Sulfite, Tetrasodium Ethylenediaminetetraacetate
Removes
Road Film, Soil
Container Type
Drum
VOC Content Weight Percentage
0.03%
Series
Rojo Powdered Vehicle Wash
Use Location
Exterior
Minimum pH Level
10
Maximum pH Level
11
Features
Allows for easy and fast Rinsing, Easily Removes Heavy Accumulation of Road Film and Soil, Effective in Hard or Soft Water, Eliminates concerns about Phosphates in Effluent Water
Standards
VOC Compliant
Description
Vehicle Wash, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Powder, Container Type Drum, Container Size 35 lb, Use Location Exterior, Butyl-Free Contains Butyl, Color Red, VOC Content Weight Percentage 0.03 Percent, Standards VOC Compliant, Minimum pH Level 10, Maximum pH Level 11, Removes Road Film, Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.