Shop ZEP
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Wash, Truck and Trailer Wash, 400 lb, Contains Butyl
- Mfr # 278770
- Zoro # G5524252
product price:Â
$
1,661.99
/ea
Key Features
Cleaner Type
Truck and Trailer Wash
Product Form
Powder
Base Type
Water
Butyl-Free
Contains Butyl
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 278770
- Zoro #
- G5524252
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Wash
- Cleaner Type
- Truck and Trailer Wash
- Product Form
- Powder
- Base Type
- Water
- Butyl-Free
- Contains Butyl
- Color
- Red
- Fragrance
- Pleasant
- Container Type
- Drum
- Contains
- 2-Propenoic Acid, 4-Nonylphenol Branched, Ethoxylated, Sodium Carbonate, Sodium Salt, Telomer with Sodium Hydrogen Sulfite, Tetrasodium Ethylenediaminetetraacetate
- For Use With
- Auto, Bus, Truck
- Removes
- Road Film, Soil
- VOC Content Weight Percentage
- 0.03 %
- Minimum pH Level
- 10
- Series
- Rojo Powdered Vehicle Wash
- Maximum pH Level
- 11
- Use Location
- Exterior
- Features
- Allows for easy and fast Rinsing, Easily Removes Heavy Accumulation of Road Film and Soil, Effective in Hard or Soft Water, Eliminates concerns about Phosphates in Effluent Water
- Standards
- VOC Compliant
- Wire Color
- Red
Dimensions
- Container Size
- 400 lb
- Fits Chest Size
- Allows for easy and fast Rinsing, Easily Removes Heavy Accumulation of Road Film and Soil, Effective in Hard or Soft Water, Eliminates concerns about Phosphates in Effluent Water
Description
Vehicle Wash, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Powder, Container Type Drum, Container Size 400 lb, Use Location Exterior, Butyl-Free Contains Butyl, Color Red, VOC Content Weight Percentage 0.03 Percent, Standards VOC Compliant, Minimum pH Level 10, Maximum pH Level 11, Removes Road Film, Soil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.