Vehicle Wash, Truck and Trailer Wash, 55 gal, Butyl-Free
Mfr # F01385
Zoro # G5527698
product price: $1,015.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Cleaner Type
Truck and Trailer Wash
Container Size
55 gal
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F01385
Zoro #
G5527698
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Vehicle Wash
Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Clear
Fragrance
Mild
For Use With
Truck Exterior
Container Type
Drum
pH
11.0 to 12.0 pH
Contains
Use Location
Exterior
Series
Cleaner Neutralizer Wax (XT-3600)
Standards
VOC Compliant
VOC Content Weight Percentage
0.30%
Minimum pH Level
11
Maximum pH Level
12
Description
Vehicle Wash, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Butyl-Free Butyl-Free, VOC Content Weight Percentage 0.3 Percent, Standards VOC Compliant, Minimum pH Level 11, Maximum pH Level 12, Fragrance Mild, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Cleaner Neutralizer Wax (XT-3600), Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.