Vehicle Wash, Touchless Vehicle Cleaners, 5 gal, Butyl-Free
Mfr # 800935
Zoro # G5526097
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Cleaner Type
Touchless Vehicle Cleaners
Container Size
5 gal
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
800935
Zoro #
G5526097
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Vehicle Wash
Cleaner Type
Touchless Vehicle Cleaners
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Clear, Dark Blue
Fragrance
Mild
Contains
Disodium N-2- (Carboxylatomethoxy) Ethyl-N-2- (1-Oxododecyl) Amino Ethyl Glycinate, Dodecyldimethylamine Oxide, Glycolic Acid
For Use With
Auto
Removes
Grease, Oil, Soil
Container Type
Pail
pH
5.5 to 6.5 pH
VOC Content Weight Percentage
0.30%
Use Location
Exterior
Features
Environmentally Preferable, Excellent Shine
Series
Spectra-Shine Blue Foam Polish
Minimum pH Level
5.5
Maximum pH Level
6.5
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Clear, Dark Blue, VOC Content Weight Percentage 0.3 Percent, Minimum pH Level 5.5, Maximum pH Level 6.5, Removes Grease, Oil, Soil, Features Environmentally Preferable, Excellent Shine, Fragrance Mild, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Spectra-Shine Blue Foam Polish
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.