Shop ZEP
See all product information
Wood Doctor, Wood Cleaner and Conditioner, Furniture Polish, 16 oz, Aerosol Spray Can, Lemon, 12 PK
Mfr # 6701
Zoro # G6573660
product price:Â $189.95
/pk 12, $15.83/ea
Free Shipping & Returns
Key Features
Container Size
16 oz
Container Type
Aerosol Spray Can
Fragrance
Lemon
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6701
Zoro #
G6573660
UPC #
-
Country of Origin
United States
Dimensions
Container Size
16 oz
Size
16 oz.
Details
Item
Furniture Polish
Container Type
Aerosol Spray Can
Fragrance
Lemon
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Color
Amber
Surfaces for Use On
Wood
Net Weight
16 oz
VOC Content
17%
Application
Furniture, Woodwork, Cabinets, Floors, and Any Exposed Wood Surface
For Use With
concrete, brick, slate and quarry tile
Product Label
Furniture Polish
Biodegradable
No
Removes
Light Scratches and Blemishes
Description
Furniture Polish, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, Biodegradable No, Fragrance Lemon, Surfaces for Use On Wood, VOC Content 17 Percent, Net Weight 16 oz, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.