Driver Bit, Carbon Steel, 2 in L
- Mfr # E1102ZMAX
- Zoro # G016174969
product price:Â
$
2.39
/ea
Key Features
Overall Length
2 in
Finish
Black Oxide
Material
Carbon Steel
Head Style
Phillips
Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1102ZMAX
- Zoro #
- G016174969
- UPC #
- -
- Country of Origin
- United States
- Item
- Screwdriver Bit
- Finish
- Black Oxide
- Material
- Carbon Steel
- Head Style
- Phillips
- Impact Rated
- Impact Rated
- Shank Shape
- Hex
- Product Type
- Power Bit
- Tip Type
- Standard
- Includes Bit Holder
- Bit Holder Included
- Measurement System
- Imperial
- Compatible Product Type
- Power Tool
- End Design
- Single End
- For Tool Type
- Power
- Series
- Zephyr Industrial
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Overall Length
- 2 in
- Shank Size
- 1/4 in
- Bit Industry Size
- #2
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Screwdriver Bit, Finish Black Oxide, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.