Shop GENIUS TOOLS
Create Account
T-50 Tamperproof Star Screwdriver 235mmL
- Mfr # 508+7850
- Zoro # G423581251
product price:Â
$
15.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+7850
- Zoro #
- G423581251
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-50 Size 235mm Length Precision Drive Ergonomic Handle - 508+7850 Tamperproof Star Screwdriver This T-50 tamperproof star screwdriver is built for controlled, accurate engagement with tamperproof star fasteners. With an overall length of 235 mm, it offers practical reach while maintaining steady handling for detailed fastening and removal work. Made from High Speed Steel with anti-corrosive properties, the shaft and tip are designed for strength and durability. The tip is precision machined for consistent fit, and the soft, ergonomic handle supports a firm connection to fasteners with reduced hand strain during repeated use. Key Benefits T-50 tamperproof star tip supports secure engagement with tamper-resistant fasteners. 235 mm overall length balances reach and control in tight work areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Precision machined tip improves accuracy and helps reduce cam-out risk. Soft ergonomic handle provides comfort and maintains a firm, steady grip. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians and demanding daily service, this screwdriver focuses on fit, durability, and handling. The combination of a precisely machined tamperproof star tip, corrosion-resistant High Speed Steel, and ergonomic soft handle helps maintain consistent results while working with secured star fasteners over long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.