This item is Discontinued.

Zephyr Lock Llc Zephyr Electronic Keypad Locker lock 2310 - Vertical Keypad 2310

Zephyr Electronic Keypad Locker lock 2310 - Vertical Keypad (Discontinued)

  • Mfr # 2310
  • Zoro # G505990179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2310
Zoro #
G505990179
UPC #
-
Country of Origin
China

Description

Zephyr electronic keypad locker lock 2310 - vertical keypad our 2310/2315 traditional series electronic keypad lock is a highly versatile and cost-effective lock for recreational facilities, fitness centers, country clubs, and employee locker rooms. These locks have an incredibly long battery life, long-term reliability, and a simple user interface so your employees don't need to waste time and attention worrying about locker locks. features: 10-digit keypad with input button shared or permanent programming manual turn knob with locking cam lever control key override for supervisory access battery life tested to 50,000 cycles powered by two aa batteries rubberized knob for better grip surface or recessed mounting capability available in vertical or horizontal versions 4-digit user code 6-digit control code includes mounting brackets for 1/2" & 3/4" material, 2 bracket screws, straight and offset levers, and lever mounting nut note: supervisory control key sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.