This item is Discontinued.

Zero Candy Bar, 1.85 oz Bar, PK24 80415

Candy Bar, 1.85 oz Bar, PK24 (Discontinued)

  • Mfr # 80415
  • Zoro # G300918187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80415
Zoro #
G300918187
UPC #
-
Country of Origin
United States

Details

Capacity
1.85 oz
Weight
2.95 lbs
Standards
Contains Nuts; Kosher Certified

Description

ZERO Candy Bars combine creamy caramel, crunchy peanuts, and smooth almond nougat covered in rich white fudge. Some say it was named 'ZERO' because it's gone in no time!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.