Shop ZERUST
See all product information
Create Account
Paper 12" X 16" VCI Kraft Sheets 35lb
Mfr # 300-M-00043
Zoro # G522720896
product price:Â $73.99
/pk 500, $0.15/ea
Sold in multiples of 20 for $1,479.80
Key Features
Basis Weight
35 lb
Sheet Width
12 in
Material
Kraft Paper
Packing Paper Form
Sheet
Sheet Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300-M-00043
- Zoro #
- G522720896
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Width
- 12 in
- Sheet Length
- 16 in
Details
- Basis Weight
- 35 lb
- Item
- Kraft Paper Sheets
- Material
- Kraft Paper
- Packing Paper Form
- Sheet
- Packing Paper Type
- VCI
- Sheets per Bundle
- 500
Description
Paper 12" X 16" VCI Kraft Sheets 35lb,Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.