CBZ-414 4 in. Metallic Gold Ball Candles -2pc-Box

  • Mfr # CBZ-414

  • Zoro # G303692299


product price:  $66.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBZ-414
Zoro #
G303692299
UPC #
685024157949
Country of Origin
China

Description

Large 4 inch Ball candles have been around for a while but often unnoticed. Spruce up your room room with these ball candles and enjoy the dimensions it creates. These unscented sphere candles burn exceptionally long. Metallic candles have white inner wax with a metallic finish.
  • Size: 4" Diameter.
  • Color: Metallic Gold.
  • Burn Time: 56 Hours.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.