CFZ-051 3 in. Ruby Red Floating Candles -12pc-Box

  • Mfr # CFZ-051

  • Zoro # G603692364


product price:  $79.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFZ-051
Zoro #
G603692364
UPC #
858620002412
Country of Origin
China

Description

Large round white floaters are a must for events such as housewarmings and weddings. Illuminate these floaters on waters to maximize the atmosphere. These unscented floating candle discs burn exceptionally long and have solid color all the way through.
  • Size: 3" Diameter x 1.5" H.
  • Burn Time: 5 - 6 Hours.
  • Country of Origin: Vietnam.
  • Color: Ruby Red.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.