This item is Discontinued.

Zest Candle CVZ-035 Hot Pink Square Glass Votive Candles -12pc-Box CVZ-035

This item is Discontinued.

Zest Candle

CVZ-035 Hot Pink Square Glass Votive Candles -12pc-Box (Discontinued)

Mfr # CVZ-035
Zoro # G403864367
UPC # 685024249163
Country of Origin China
Category Candles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CVZ-035
Zoro #
G403864367
UPC #
685024249163
Country of Origin
China

Description

Our square glass votive candles are hand poured with unscented paraffin wax. Our lead free wicks also give the cleanest burn possible. Glass votive candles are one of the easiest to use candles on the market. Easy to use and ready to go.
  • Burn Time: 10 Hours.
  • Size: 2" Diameter x 2.5" Tall.
  • Country of Origin: Vietnam.
  • Unscented.
  • 100% Handpoured.
  • Color: hot Pink.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.