Large metallic gold rose floaters are a must for events such as housewarmings and weddings. Illumina

  • Mfr # CFZ-101

  • Zoro # G003692308


product price:  $58.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFZ-101
Zoro #
G003692308
UPC #
685024259131
Country of Origin
China

Description

Large metallic gold rose floaters are a must for events such as housewarmings and weddings. Illuminate these floaters on waters to maximize the atmosphere. Due to the metallic finish, this candle is not solid color all the way through.
  • 100% Handpoured.
  • Size: 3" Diameter x 1.5" H.
  • Burn Time: 5 - 6 Hours.
  • Country of Origin: Vietnam.
  • Color: Metallic Gold.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.