Shop All Heat Resistant Gloves
Zetex Plus
Heat Resistant Gloves, Tan, ZetexPlus, PR
Mfr # 2100038
Zoro # G4828844
product price: $78.19
/pr
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Length 14 in
- Cuff Style Gauntlet
- Material ZetexPlus(R) Highly Texturized Fiberglass
- Max. Temp. 2,000 Degrees F
Product Information
- Brand Zetex Plus
- MFR # 2100038
- Zoro # G4828844
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | Universal |
Length | 14 in |
Glove Size | Universal |
Glove Length | 14 in |
Glove Length Style | Standard |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material ZetexPlus, ANSI/ISEA Abrasion Level 3, Hand Protection Style Mitt, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Glove Insulation Material Wool, EN 407 Contact Heat Level 3 sec, EN 388 Rating 3X4X, Standards EN388, EN407, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Ambidextrous, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XS, 1 PR (333019)
- NATIONAL SAFETY APPAREL Faceshield Unit with Elastic Strap, 10" W (H16XXCRYORG-NR)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701N95L)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18HA (R2-1-25-18HA)
- ZETEX PLUS Heat Resistant Gloves, Tan, Double Palm, PR (2100040)
- ZETEX PLUS Heat Resistant Gloves, Tan, Double Palm, PR (2100041)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100012)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100011)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100014)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100005)
- STEEL GRIP 19 Oz Aluminized Thermonol Glove 14In, PR (ATH 210-14 F)
- Zetex Plus Gloves & Hand Protection