Knit Gloves, Gauntlet, Beige, Universal, 1 PR
Mfr # 2100017
Zoro # G8247437
product price: $184.99
/pr
Free Shipping & Returns
Key Features
Glove Size
Universal
Color
Beige
Cuff Style
Gauntlet
Knit Material Color
Tan
Glove Construction
Cut and Sewn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2100017
Zoro #
G8247437
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
Universal
Details
Item
Knit Gloves
Color
Beige
Cuff Style
Gauntlet
Knit Material Color
Tan
Glove Construction
Cut and Sewn
Silicone-Free
No
Minimum Temperature
Not Rated
Glove Coating Color
Tan
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Maximum Temperature
1,500 Degrees F
Knit Material
ZetexPlus
Hand Protection Style
Glove
ANSI/ISEA Abrasion Level
Not Rated
Description
Knit Gloves, Glove Style Knit, Knit Material ZetexPlus, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.