540W 12v Ultra High Rate SLA Battery

  • Mfr # PC12-540UHR

  • Zoro # G915780360


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Width
6.77 in
Depth
13.19 in
Height
10.83 in
Max. Operating Temp.
60 Degrees C
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC12-540UHR
Zoro #
G915780360
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
6.77 in
Depth
13.19 in
Height
10.83 in
Overall Height
10.94 in

Details

Max. Operating Temp.
60 Degrees C
Color
Gray
Terminal Type - Batteries
Tab with Bolt Hole
Item
Sealed Lead Acid Batteries
Housing Material - Batteries
ABS
Shelf Life
12 yr
Application
Alarm & Security System, Auto Control System, Critical UPS, DC Power Supply, Elec. Power System (EPS), Electric Start, Emergency Backup Power, Emergency Lighting, High Power Backup, Medical Equipment, Telecommunications, Traffic Control Signaling
Terminal Location
Top
Min. Operating Temp.
-20 Degrees C
Voltage - Batteries
12V DC
Terminal Connection - Batteries
M6
Battery Design
AGM
Battery Chemistry
Lead Acid

Description

Sealed Lead Acid Batteries, Battery Design AGM, Voltage - Batteries 12V DC, Terminal Type - Batteries Tab with Bolt Hole, Height 10.83 in, Width 6.77 in, Depth 13.19 in, Housing Material - Batteries ABS, Terminal Location Top, Application Alarm & Security System, Auto Control System, Critical UPS, DC Power Supply, Elec. Power System (EPS), Electric Start, Emergency Backup Power, Emergency Lighting, High Power Backup, Medical Equipment, Telecommunications, Traffic Control Signaling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.