80AH 12V PURE LEAD ACID BATTERY

  • Mfr # PCPL80-12HR

  • Zoro # G315780359


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Width
6.61 in
Depth
10.24 in
Height
8.19 in
Max. Operating Temp.
60 Degrees C
Terminal Type - Batteries
Tab with Bolt Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPL80-12HR
Zoro #
G315780359
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
6.61 in
Depth
10.24 in
Height
8.19 in
Overall Height
8.31 in

Details

Item
Sealed Lead Acid Batteries
Max. Operating Temp.
60 Degrees C
Terminal Type - Batteries
Tab with Bolt Hole
Application
Auto Control System, Comm. Power Supply, DC Power Supply, Elec. Power System (EPS), Electric Vehicle, Emergency Backup Power, Emergency Lighting, Medical Equipment, Multipurpose, Telecommunications, Traffic Control Signaling, UPS
Battery Chemistry
Pure Lead SLA
Housing Material - Batteries
ABS
Terminal Location
Top
Min. Operating Temp.
-40 Degrees C
Voltage - Batteries
12V DC
Shelf Life
20 yr
Color
Orange
Battery Design
AGM
Capacity - Batteries
80 Ah
Terminal Connection - Batteries
M6

Description

Sealed Lead Acid Batteries, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 80 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 8.19 in, Width 6.61 in, Depth 10.24 in, Housing Material - Batteries ABS, Terminal Location Top, Application Auto Control System, Comm. Power Supply, DC Power Supply, Elec. Power System (EPS), Electric Vehicle, Emergency Backup Power, Emergency Lighting, Medical Equipment, Multipurpose, Telecommunications, Traffic Control Signaling, UPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.