8Ah 12V F1 Sealed Lead Acid Battery
- Mfr # PC8-12XBF1
- Zoro # G923367454
product price:Â
$
15.45
/ea
Key Features
Width
2.56 in
Height
3.7 in
Application
Standby
Voltage - Batteries
12V
Length
5.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC8-12XBF1
- Zoro #
- G923367454
- UPC #
- -
- Country of Origin
- Viet Nam
- Application
- Standby
- Voltage - Batteries
- 12V
- Item
- Battery
- Capacity
- 8 AH
Dimensions
- Width
- 2.56 in
- Height
- 3.7 in
- Length
- 5.94 in
Description
SLA, AGM, Valve Regulated, 12VOLT, 8 AMP HOUR, RECHARGEABLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.