Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zevro Zevro KCH-06157 Double Pro Model 17.5 oz Dispenser; Silver KCH-06157

Zevro KCH-06157 Double Pro Model 17.5 oz Dispenser; Silver (Discontinued)

  • Mfr # KCH-06157
  • Zoro # G204036970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCH-06157
Zoro #
G204036970
UPC #
892583000382
Country of Origin
China

Description

The stylish Indispensable Professional Dispenser accents any kitchen. It is also a practical accessory, as its powder-coated steel design ensures a durable, stain-resistant surface. The convenience of our Indispensable Dispensers portion control option is in the Indispensable Professional Dispenser too, as it uses the same dispensing mechanism. Cereal, granola, nuts, candy, trail mix and other dry foods are easily dispensed in one-ounce portions, and the dispenser is designed to keep the food fresh for 45 days. With two color choices, the Indispensable Professional Dispenser accents any kitchen.

Features
  • Two 17.5 oz canisters with durable metallic
  • powder-coated steel stand in silver counter top or wall mount
  • Dimension - 6.5 x 14.3 x 15 in.
  • Color - Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.