Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Bracket, Steel, 5 to 5.75 in. Dia

  • Mfr # FH-5

  • Zoro # G8529814


product price: $29.15
/ea

Key Features

Overall Width
5 in
Material
Steel
Color
Black, Yellow
Diameter
5 to 5.75 in
Cylinder Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-5
Zoro #
G8529814
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Diameter
5 to 5.75 in
Depth
5 1/2 in
Width
5 in
Overall Depth
5 1/2 in
Compatible Cylinder Diameter (Minimum)
5 19/64 in
Compatible Cylinder Diameter (Maximum)
5 51/64 in

Details

Material
Steel
Color
Black, Yellow
Item
Cylinder Bracket
Cylinder Capacity
1
Finish
Non-Mar Yellow Double Coating
Number of Cylinders Held
1
Bracket Material
Thermoplastic-Coated Steel
Cylinder Securing Mechanism
Clip

Description

Cylinder Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 5 51/64 in, Compatible Cylinder Diameter (Minimum) 5 19/64 in, Cylinder Securing Mechanism Clip, Bracket Material Thermoplastic-Coated Steel, Overall Width 5 in, Overall Depth 5 1/2 in, Color Black, Yellow, Finish Non-Mar Yellow Double Coating, Mounting Location Post, Vehicle, Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.