Cylinder Bracket, Steel, 7 to 7.5 in. Dia

  • Mfr # FH-7

  • Zoro # G8036427


product price: $29.75
/ea

Key Features

Overall Width
7 in
Material
Steel
Color
Black, Yellow
Diameter
7 to 7.5 in
Cylinder Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FH-7
Zoro #
G8036427
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 in
Diameter
7 to 7.5 in
Width
7 in
Depth
7 1/4 in
Overall Depth
7 1/4 in
Compatible Cylinder Diameter (Minimum)
7 7/64 in
Compatible Cylinder Diameter (Maximum)
7 13/32 in

Details

Material
Steel
Color
Black, Yellow
Item
Cylinder Bracket
Cylinder Capacity
1
Bracket Material
Thermoplastic-Coated Steel
Finish
Non-Mar Yellow Double Coating
Number of Cylinders Held
1
Cylinder Securing Mechanism
Clip

Description

Cylinder Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 7 13/32 in, Compatible Cylinder Diameter (Minimum) 7 7/64 in, Cylinder Securing Mechanism Clip, Bracket Material Thermoplastic-Coated Steel, Overall Width 7 in, Overall Depth 7 1/4 in, Color Black, Yellow, Finish Non-Mar Yellow Double Coating, Mounting Location Post, Vehicle, Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.