Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZIG-CX-100
Zoro #
G6381481
UPC #
794504032659
Country of Origin
Taiwan, Province of China
Dimensions
Size
15.7mm x 11.8mm x 2.5mm
Details
Item
HDMI Extender Set
Cable Type
HDMI
Connection
HDMI
Color
Black
Features
LED Indicators Show Power and Status Signal
Impedance
100 Ohms
Hz
30/60
Ports
2
Installation Method
Mounting Kit
Description
HDMI Extender Set, Features LED Indicators Show Power and Status Signal, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.