Caution Hardhat Sign, V-Shape, Plastic
Mfr # 2598
Zoro # G8432440
product price: $15.59
/eaKey Features
Header
Caution
Legend
Hard Hat Required In This Area
Width
12 in
Height
7 in
Sign Shape
V-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2598
Zoro #
G8432440
UPC #
00611105910462
Country of Origin
United States
Dimensions
Width
12 in
Height
7 in
Thickness
0.125 in
Details
Item
Caution Sign
Header
Caution
Legend
Hard Hat Required In This Area
Sign Shape
V-Shaped
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Standards
LEED Accreditation
Header Background Color
Black
Double-Sided
Yes
Includes
Adhesive Mounting Pads
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 12 in, Sign Material Plastic, Header Caution, Legend Hard Hat Required In This Area, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.