Zoro Homepage

Caution Sign, 7" H, 10" W, Polyester, Rectangle, English, 1153S

  • Mfr # 1153S

  • Zoro # G9580991


product price: $7.35
/ea

Key Features

Header
Caution
Legend
Wheels Must be Chocked Before Loading Or Unloading
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1153S
Zoro #
G9580991
UPC #
00692579210746
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.025"

Details

Item
Caution Sign
Header
Caution
Legend
Wheels Must be Chocked Before Loading Or Unloading
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
LEED Accreditation
Sign Legend Color
Black
Header Background Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Header Legend Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chock Wheels, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Wheels Must Be Chocked Before Loading or Unloading, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.