Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, 1150

  • Mfr # 1150

  • Zoro # G4742875


product price:  $8.43
/ea

Key Features

Header
Caution
Legend
Hazardous Material Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1150
Zoro #
G4742875
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Material Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
Green Certification or Other Recognition
UL Environment Claims Validated
Language
English
Includes
Adhesive Mounting Tabs
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Header Legend Color
Yellow
Material
Plastic
Legend Color
Black
Mounting Style
Surface
Header Background Color
Black
Double-Sided
No
Background Color
Yellow
Legend Style
Text
Standards
LEED Accreditation
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Background Color
Black
Mirror Print
No
Sign Legend Style
Text
Outdoor Life Expectancy
5 to 7 yr
Maximum Service Temperature
120 Degrees F
OSHA Regulations
OSHA 1910.145
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-30 Degrees F
Corrosion Resistant
Yes
Sign Legend
Hazardous Material Storage Area
Metal Detectable
No
Sign Header Style
Text
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Write on Surface
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
100 ft
Graffiti Resistant
No
Includes Mounting Hardware
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
40 Degrees F
Average Outdoor Durability
5 to 7 yr
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Mounting Pattern
4 Corner
Number of Printed Sides
1
Color
Yellow/Black
Type
Recycle & Environment
Product Type
Caution Sign
Finish
Matte

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.