Danger No Smoking Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # 2100

  • Zoro # G4913422


product price:  $9.58
/ea

Key Features

Header
DANGER
Legend
Flammable Material No Smoking Or Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2100
Zoro #
G4913422
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
1 1/8 in

Details

Item
Danger No Smoking Sign
Header
DANGER
Legend
Flammable Material No Smoking Or Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Material
Plastic
Mounting Style
Surface
Language
English
Legend/Background Color
Red and Black/White
Legend Style
Text
Subject Matter
No Smoking
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Includes
Adhesive Mounting Tabs
Standards
OSHA
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Header Text Color
White
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Legend
Flammable Material No Smoking Or Open Flames
Glow In The Dark
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Number of Printed Sides
1
Outdoor Life Expectancy
5 to 7 yr
Mounting Pattern
4 Corner
Sign Header
Danger
Sign Header Background Color
Black, Red
Sign Legend Background Color
White
Maximum Service Temperature
120 Degrees F
Average Outdoor Durability
5 to 7 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Mirror Print
No
Sign Legend Style
Text
Includes Mounting Hardware
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header Style
Text
State Specific Sign
No
OSHA Regulations
OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
40 Degrees F
Color
Red/White/Black
Type
Recycle & Environment
Product Type
Danger No Smoking Sign
Finish
Matte

Description

Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.