Danger Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, 2114S

  • Mfr # 2114S

  • Zoro # G4779686


product price:  $7.76
/ea

Key Features

Header
Danger
Legend
Hazardous Material
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2114S
Zoro #
G4779686
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
1 1/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Material
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Material
Polyester
Language
English
Mounting Style
Adhesive-Backed
Legend/Background Color
Red and Black/White
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Header Background Color
Black, Red, White
Sign Legend Color
Black
Standards
OSHA
Sign Legend Text Color
Black
OSHA Regulations
OSHA 1910.145
Sign Legend Style
Text
Sign Mounting Location
Wall
Material Properties
Flexible
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
120 Degrees F
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Legend
Hazardous Material
Metal Detectable
No
Sign Header Text Color
White
Mirror Print
No
Average Outdoor Durability
3 yr
State Specific Sign
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header
Danger
Minimum Application Temperature
40 Degrees F
Outdoor Life Expectancy
3 yr
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
100 ft
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Write on Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Color
Red/White/Black
Type
Recycle & Environment
Product Type
Danger Sign
Finish
Glossy

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.