Danger Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, 2124S

  • Mfr # 2124S

  • Zoro # G4779512


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
All Drivers Must Chock Wheels
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2124S
Zoro #
G4779512
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
1 1/8 in

Details

Item
Danger Sign
Header
Danger
Legend
All Drivers Must Chock Wheels
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Mounting Style
Adhesive-Backed
Subject Matter
Truck & Driver
Legend Style
Text
Material
Polyester
Header Legend Color
White
Sign Legend Color
Black
Language
English
Standards
OSHA
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Sign Legend
All Drivers Must Chock Wheels
Sign Header Text Color
White
Mirror Print
No
Minimum Service Temperature
-30 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Outdoor Life Expectancy
3 yr
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend Style
Text
Average Outdoor Durability
3 yr
Minimum Application Temperature
40 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
120 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Viewing Distance - Unfavorable Conditions
50 ft
OSHA Regulations
OSHA 1910.145
Color
Red/White/Black
Type
Recycle & Environment
Product Type
Danger Sign
Finish
Glossy

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Drivers Must Chock Wheels, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.