Danger Sign, 10 x 14In, R and BK/WHT, ENG, 2104

  • Mfr # 2104

  • Zoro # G4780797


product price:  $9.58
/ea

Key Features

Header
Danger
Legend
High Voltage Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2104
Zoro #
G4780797
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
1 1/8 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Includes
Adhesive Mounting Tabs
Language
English
Header Background Color
Black, Red, White
Material
Plastic
Subject Matter
Electrical Hazard
Sign Legend Color
Black
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend/Background Color
Red and Black/White
Mounting Style
Surface
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Standards
OSHA
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 to 7 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Material Properties
Rigid
OSHA Regulations
OSHA 1910.145
Corrosion Resistant
Yes
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
120 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
No Protective Coating
Average Outdoor Durability
5 to 7 yr
Sign Header
Danger
Sign Legend Style
Text
Sign Legend
High Voltage Keep Out
Mounting Pattern
4 Corner
Minimum Application Temperature
40 Degrees F
Write on Surface
No
Graffiti Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-30 Degrees F
Color
Red/White/Black
Type
Recycle & Environment
Product Type
Danger Sign
Finish
Matte

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.