Danger Sign, 10 x 14In, R and BK/WHT, ENG, 2106S

  • Mfr # 2106S

  • Zoro # G4780876


product price:  $7.76
/ea

Key Features

Header
Danger
Legend
Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2106S
Zoro #
G4780876
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
2 1/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black, Red, White
Mounting Style
Adhesive-Backed
Legend/Background Color
Red and Black/White
Subject Matter
Keep Clear
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Header Legend Color
White
Sign Legend Color
Black
Language
English
Material
Polyester
Legend Style
Text
Standards
OSHA
Sign Legend Text Color
Black
Sign Legend Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-30 Degrees F
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Metal Detectable
No
Glow In The Dark
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 yr
Adhesive Type
Acrylic
Sign Header
Danger
Minimum Application Temperature
40 Degrees F
Maximum Service Temperature
120 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
White
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Mounting Location
Wall
Graffiti Resistant
No
Write on Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Legend
Keep Out
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 yr
Mirror Print
No
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
Color
Red/White/Black
Type
Recycle & Environment
Product Type
Danger Sign
Finish
Glossy

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 2 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products