Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, 1117

  • Mfr # 1117

  • Zoro # G4779415


product price:  $8.05
/ea

Key Features

Header
Danger
Legend
Chemical Storage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1117
Zoro #
G4779415
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Danger Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Material
Plastic
Includes
Adhesive Mounting Tabs
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Language
English
Legend/Background Color
Red and Black/White
Header Legend Color
White
Legend Style
Text
Subject Matter
Chemicals/Hazardous
Mounting Style
Surface
Standards
OSHA
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header Text Color
White
Maximum Service Temperature
120 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
Yes
Metal Detectable
No
State Specific Sign
No
Sign Legend
Chemical Storage
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Graffiti Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
Outdoor Life Expectancy
5 to 7 yr
Sign Legend Style
Text
Write on Surface
No
Material Properties
Rigid
Minimum Service Temperature
-30 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Minimum Application Temperature
40 Degrees F
OSHA Regulations
OSHA 1910.145
Sign Legend Background Color
White
Sign Header Style
Text
Average Outdoor Durability
5 to 7 yr
Color
Red/White/Black
Type
Recycle & Environment
Product Type
Danger Sign
Finish
Matte

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.