This item is Discontinued.

Zing Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English 1096

Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (Discontinued)

  • Mfr # 1096
  • Zoro # G4781025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1096
Zoro #
G4781025
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
5/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate Without Wearing Safety Glasses
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend Style
Text
Includes
Adhesive Mounting Tabs
Language
English
Header Background Color
Black, Red
Background Color
White
Header Legend Color
White
Material
Plastic
Standards
OSHA
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Includes Mounting Hardware
Yes
Sign Legend
Do Not Operate Without Wearing Safety Glasses
Minimum Application Temperature
40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
OSHA Regulations
OSHA 1910.145
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Mounting Location
Wall
Write on Surface
No
Metal Detectable
No
Sign Header Text Color
White
Sign Legend Style
Text
Graffiti Resistant
No
Glow In The Dark
No
Sign Header Background Color
Black, Red
Outdoor Life Expectancy
5 to 7 yr
Maximum Service Temperature
120 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header
Danger
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
State Specific Sign
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Anti-Slip Surface
No
Average Outdoor Durability
5 to 7 yr
Maximum Viewing Distance - Favorable Conditions
100 ft
Color
Red/White/Black
Type
Recycle & Environment
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Wearing Safety Glasses, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.