Danger Sign, 7 x 10In, R and BK/WHT, ENG, 1093

  • Mfr # 1093

  • Zoro # G4780115


product price:  $8.43
/ea

Key Features

Header
Danger
Legend
Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1093
Zoro #
G4780115
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
2 3/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Includes
Adhesive Mounting Tabs
Language
English
Background Color
White
Material
Plastic
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black, Red
Legend/Background Color
Red and Black/White
Standards
OSHA
Sign Header Text Color
White
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header
Danger
Sign Mounting Location
Wall
Number of Printed Sides
1
Average Outdoor Durability
5 to 7 yr
Outdoor Life Expectancy
5 to 7 yr
State Specific Sign
No
Sign Legend
Do Not Enter
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red
Maximum Service Temperature
120 Degrees F
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
100 ft
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Material Properties
Rigid
Color
Red/White/Black
Type
Recycle & Environment
Product Type
Danger Sign
Finish
Matte

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 2 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.