Danger Sign, 7 x 10In, R and BK/WHT, ENG, 1113

  • Mfr # 1113

  • Zoro # G4779625


product price:  $8.04
/ea

Key Features

Header
Danger
Legend
Battery Charging Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1113
Zoro #
G4779625
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Battery Charging Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Includes
Adhesive Mounting Tabs
Green Certification or Other Recognition
UL Environment Claims Validated
Material
Plastic
Subject Matter
Electrical Hazard
Legend/Background Color
Red and Black/White
Language
English
Legend Style
Text
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mounting Style
Surface
Standards
OSHA
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 to 7 yr
Protective Coating
No Protective Coating
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
100 ft
Material Properties
Rigid
Glow In The Dark
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
OSHA Regulations
OSHA 1910.145
Includes Mounting Hardware
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Mirror Print
No
Average Outdoor Durability
5 to 7 yr
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend
Battery Charging Area
Graffiti Resistant
No
Minimum Application Temperature
40 Degrees F
Minimum Service Temperature
-30 Degrees F
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
120 Degrees F
State Specific Sign
No
Sign Header Style
Text
Color
Red/White/Black
Type
Recycle & Environment
Product Type
Danger Sign
Finish
Matte

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.