Entrance Sign, 7 in Height, 7 in Width, Plastic, L-Shape Projection, English

  • Mfr # 2583

  • Zoro # G4786686


product price:  $13.68
/ea

Key Features

Header
No Header
Legend
Restricted Area No Entry
Width
7 in
Height
7 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2583
Zoro #
G4786686
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
7 in
Thickness
0.125 in
Depth
13/200 in
Sign Legend Character Height
5/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Entrance Sign
Header
No Header
Legend
Restricted Area No Entry
Sign Shape
L-Shape Projection
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Standards
LEED Accreditation
Legend Style
Symbol and Text
Material
Plastic
Language
English
Includes
Adhesive Mounting Pads
Sign Legend Color
Black, Red
Green Certification or Other Recognition
UL Environment Claims Validated
Legend/Background Color
Red/Black/White
Sign Legend Text Color
Black, Red
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 1910.145
Average Outdoor Durability
5 to 7 yr
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header
No Header
Graffiti Resistant
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
Glow In The Dark
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-30 Degrees F
Sign Legend
Restricted Area No Entry
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Maximum Service Temperature
120 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
5 to 7 yr
Mirror Print
No
Material Properties
Rigid
Minimum Application Temperature
40 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
Yes
Sign Format
Traditional OSHA
State Specific Sign
No
Write on Surface
No
Type
Perpendicular Wall Mount
Product Type
Entrance Sign

Description

Entrance Sign, L-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area No Entry, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.