Zing

EXIT Sign, Right Arrow, 10X14" Adhesive


product price: $12.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Legend Exit (Arrow Right)
  • Width 14"
  • Height 10"
  • Sign Shape Rectangle
  • Sign Material Polyester
See all product information

Product Information

  • Brand Zing
  • MFR # 2081S
  • Zoro # G8437313
  • UPC #
    00692579210104
  • Country of Origin United States
  • Category Exit Signs

Dimensions

Width 14"
Height 10"

Details

Item Exit Sign
Legend Exit (Arrow Right)
Sign Shape Rectangle
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Printed Language English
Sign Background Color White
Glow-in-the-Dark No
UV Resistant Yes
Thickness 0.025"
Green Environmental Attribute Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style Symbol and Text
Sign Legend Color Red
Sign Legend Text Color Red

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Exit (Arrow Right), Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.